missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Starter Set 100 μL 384-format: Eppendorf Research™ Plus Multichannel

Product Code. 30058125 Shop All Eppendorf Products
Click to view available options
Number of Channels:
16
24
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 30058125

Brand: Eppendorf 3125000923

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf Research plus pipettes: light, precise, and highly ergonomic based on the PhysioCare Concept. Flexible range with 1-, 8-, 12-, 16-, and 24-channel pipettes for 384-well plates, as well as Move It™ pipettes with adjustable tip spacing for faster pipetting between vessel formats.

  • Mechanical air-cushion pipette with standard 3-button operation (one operating element for volume selection, one for pipetting, and one for tip ejection)
  • Ideal for accurate, easy, and ergonomic manual pipetting of aqueous solutions
  • Feel the difference in weight and pipetting forces: Designed according to the Eppendorf PhysioCare Concept™ principles
  • Benefit from one of the lowest operating and tip ejection forces on the pipette market, helping to reduce hand and arm strain
  • Enjoy minimal tip attachment forces due to a spring-loaded tip cone (available for all pipettes up to 1 mL)
  • Temporarily adjust your pipette in seconds for better accuracy when pipetting challenging liquids like ethanol or when pipetting at high altitudes.
  • Return to factory adjustment without calibration
  • Autoclave the entire pipette or only the lower part according to your needs and applications to ensure a proper decontamination
  • Premium material ensures a high UV and chemical resistance; special single-channel lower parts for aggressive chemicals available
  • Enjoy excellent flexibility and choose among single-channel pipettes in fixed or variable volume as well as 8-, 12-, 16- and 24-channel pipettes
  • ACT™-labeled single-channel pipettes and epT.I.P.S.™ pipette tips help you make an informed choice when it comes to sustainability
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Lot-Specific Certificate
Compatible Tips epT.I.P.S.™, epT.I.P.S.™ 384
Autoclavable Autoclavable
Color Light Yellow
Disposable Single-use
Number of Channels 24
Sterility Sterile
Type Manual Pipettes
Volume (Metric) 5 to 100 μL
For Use With (Application) Pipetting of aqueous liquids, two-button operation
For Use With (Equipment) Air-cushion System
Includes 1 Research™ plus 24-channel, variable, incl. epT.I.P.S.™ Box with 5x ep Dualfilter T.I.P.S.™, PCR Clean and Sterile
Quantity 19,020 Tips (50 Racks x 384 Tips)
Length (English) 2.1 in.
Length (Metric) 53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.