missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Static Dissipative Thermal Transfer Printable Labels

Product Code. 11573664 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
7 mm
9.5 mm
11.1 mm
12.7 mm
Vertical Repeat (Metric):
7.6 mm
8.9 mm
9.5 mm
12.1 mm
13.6 mm
15.2 mm
Width (Metric):
6.4 mm
9.5 mm
12.7 mm
13.8 mm
16.5 mm
17.8 mm
19.1 mm
22.9 mm
25.4 mm
31.8 mm
38.1 mm
50.8 mm
Labels per Row:
1
2
3
4
5
7
12
Unit Size:
1 pack
1 roll
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Vertical Repeat (Metric) Width (Metric) Labels per Row Unit Size
11573664 9.5 mm 12.1 mm 17.8 mm 4 1 roll
11553664 5.1 mm 7.6 mm 12.7 mm 5 1 roll
11578434 5.1 mm 7.6 mm 12.7 mm 1 1 roll
11533664 5.1 mm 7.6 mm 16.5 mm 4 1 roll
11598434 5.1 mm 7.6 mm 16.5 mm 1 1 roll
11563654 6.4 mm 8.9 mm 19.1 mm 4 1 roll
11518444 6.4 mm 8.9 mm 19.1 mm 1 1 roll
11523674 6.4 mm 8.9 mm 22.9 mm 1 1 roll
11593664 6.4 mm 8.9 mm 22.9 mm 3 1 roll
11513674 6.4 mm 8.9 mm 31.8 mm 1 1 roll
11583654 6.4 mm 8.9 mm 38.1 mm 2 1 roll
11548444 6.4 mm 8.9 mm 38.1 mm 1 1 roll
11533674 6.4 mm 8.9 mm 50.8 mm 1 1 roll
11523664 6.4 mm 9.5 mm 13.8 mm 2 1 roll
11503674 6.4 mm 9.5 mm 50.8 mm 1 1 roll
11583664 6.4 mm 8.9 mm 6.4 mm 7 1 roll
11503664 6.4 mm 9.5 mm 6.4 mm 12 1 roll
11543664 7 mm 9.5 mm 12.7 mm 4 1 roll
11573654 9.5 mm 12.1 mm 25.4 mm 3 1 roll
11528444 9.5 mm 12.1 mm 25.4 mm 1 1 roll
11563664 9.5 mm 12.1 mm 9.5 mm 7 1 roll
11513664 11.1 mm 13.6 mm 12.7 mm 5 1 roll
11593654 12.7 mm 15.2 mm 25.4 mm 3 1 roll
11538444 12.7 mm 15.2 mm 25.4 mm 1 1 pack
11588434 12.7 mm 15.2 mm 12.7 mm 1 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 11573664 Supplier Brady™ Supplier No. 029911
  • ONLINE EXCLUSIVE PRICE
    149.00 €
    142.78 € / 1 rolls
    Save 6.22 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, static dissipative polyester labels for Thermal Transfer Printers.

  • Material is UL and CSA approved with its respective ribbon
  • Ideal for Circuit Board Labeling
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted, Meets surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008 (between 10 and 10 ohms), Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent, Static-dissipative
Coating None
Color White
Finish Gloss
Format Die-cut
Material Static-dissipative Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, Electrical Labeling, General Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 20.3 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-57-473-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 17.78 mm (W) x 9.53 mm (H)
Temperature Range (English) -40°F to 356°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0034 in.
Thickness (Metric) 0.09 mm
Vertical Repeat (Metric) 12.1 mm
Dimensions (L x W) 17.78 mm (W) x 9.53 mm (H)
Length (English) 0.375 in.
Width (English) 0.7 in.
Width (Metric) 17.8 mm
Width (English) Printable Area 17.78 mm
Width (Metric) Printable Area 17.8 mm
Height (English) 0.375 in.
Height (Metric) 9.5 mm
Height (Metric) Printable Area 9.5 mm
Alternate Part Number THT-57-473-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.