missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stationary Space Saver Worktables with Solid Shelf
Description
- Units can be put together minutes without the use of special tools
- Bottom shelf is adjustable in 1 in.increments
- Sturdy construction provides a robust 800 lbs. load rating
- Type 304 Stainless Steel components stand up to the harshest applications and environments
- 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
- Heavy-duty 14-gauge stainless steel virtually eliminates any drumming
- Utilizes a leveling foot
Warranty
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Specifications
Specifications
| Product Type | Stationary Table |
| Color | Silver |
| Depth (English) | 24 in. |
| Dimensions (D x W x H) | 24 x 36 x 34 in. |
| Height (English) | 34 in. |
| Load Bearing Capacity (English) | 800 lb. |
| Load Bearing Capacity (Metric) | 363 kg |
| Weight (English) | 64 lb. |
| Width (English) | 36 in. |
| Material | Stainless Steel (304) |
Product Title
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?