missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Steel Collecting Pans

Product Code. 11959755 Shop All Nabertherm Products
Change view
Click to view available options
Length (Metric):
15 cm
19 cm
22 cm
Depth (Metric):
13 cm
16 cm
23 cm
33 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Depth (Metric) unitSize
11959755 22 cm 33 cm Each
11949755 22 cm 23 cm Each
11929755 15 cm 13 cm Each
11939755 19 cm 16 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11959755 Supplier Nabertherm™ Supplier No. 691400149
 Restricted Item
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Collecting pan for protection of the furnace and easy loading.

  • Tmax: 1100°C
  • Height: 20 mm

Specifications

For Use With (Equipment) Suitable for Furnaces: L(T) 15, LV(T) 15, N 11
Temperature (Metric) 1100°C
Type Collecting Pan
For Use With (Application) Muffle Furnaces
Material Steel
Length (Metric) 22 cm
Width (Metric) 33 cm
Height (Metric) 2 cm
Depth (Metric) 33 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.