missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Dressing Jars with Lid and Integral Handle
Click to view available options
Dimensions (L x W x H):
102 dia. x 130mmH
102 dia. x 80mmH
124 dia. x 130mmH
124 dia. x 165mmH
180 dia. x 180mmH
Unit Size:
Each
Specifications
Specifications
| Dimensions (L x W x H) | 180 dia. x 180mmH |
| Includes | Lid |
| Material | Stainless Steel |
| Quantity | 1Each |
| Weight (Metric) | 870 g |
| Shape | Round |
| Height (Metric) | 180 mm |
| Product Type | Metal Dressing Jar |
| Closure Material | Stainless Steel |
| Diameter (Metric) | 180 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction