missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Steel Large Ball Valve - Shut Off

Product Code. 10122274
Change view
Click to view available options
Diameter (Metric) Shackle:
7.5 mm
10 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shackle unitSize
10122274 10 mm Each
10235044 7.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10122274 Supplier Brady™ Supplier No. 065693
Stock Up Your Lab
Use promo code 28007
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The single-piece, easy to use design, makes this standard Steel Large Ball Valve lockout the ideal tool for securing your quarter-turn ball valves in the OFF position.

  • The single-piece, easy to use design, makes this standard ball valve lockout the ideal tool for securing your quarter-turn ball valves in the OFF position.
  • Holes for 7 mm padlock shackles.
  • For use on ball valve sizes from 31.75 mm to 76 mm.

Specifications

Product Type Large Ball Valve Shutoff
Color Red
Material Steel
Certifications/Compliance OSHA 1910.147
Description Large Brady Ball Valve Lockout
Diameter (English) Shackle 0.39 in.
Diameter (Metric) Shackle 10 mm
Dimensions (D x W x H) 16.51 x 155.45 x 98.04 mm
For Use With (Application) Lockout Tagout
Height (English) 3.86 in.
Height (Metric) 98.04 mm
Quantity 1 Ea.
Width (English) 6.12 in.
Width (Metric) 155.45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.