missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Steel Large Ball Valve - Shut Off

Product Code. 10235044 Shop All Brady Products
Change view
Click to view available options
Diameter (Metric) Shackle:
7.5 mm
10 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shackle Unit Size
10235044 7.5 mm Each
10122274 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10235044 Supplier Brady™ Supplier No. 065669
  • ONLINE EXCLUSIVE PRICE
    59.00 €
    56.47 € / Pack of 1
    Save 2.53 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The single-piece, easy to use design, makes this standard Steel Large Ball Valve lockout the ideal tool for securing your quarter-turn ball valves in the OFF position.

  • The single-piece, easy to use design, makes this standard ball valve lockout the ideal tool for securing your quarter-turn ball valves in the OFF position.
  • Holes for 7 mm padlock shackles.
  • For use on ball valve sizes from 31.75 mm to 76 mm.

Specifications

Product Type Large Ball Valve Shutoff
Alternate Part Number BALL VALVE LO - LRG 9/32 in. STEEL
Color Red
Material Steel
Certifications/Compliance OSHA 1910.147
Description Large Brady Ball Valve Lockout
Diameter (English) Shackle 0.3 in.
Diameter (Metric) Shackle 7.5 mm
Dimensions (D x W x H) 16.51 x 155.45 x 98.04 mm
For Use With (Application) Lockout Tagout
Height (English) 3.86 in.
Height (Metric) 98.04 mm
Quantity 1 Ea.
Width (English) 6.12 in.
Width (Metric) 155.45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.