missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Steel with Plastic Coating Small Padlock Station

Product Code. 11736695 Shop All Brady Products
Change view
Click to view available options
Color:
Red
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11736695 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11736695 Supplier Brady™ Supplier No. 800120
  • ONLINE EXCLUSIVE PRICE
    21.00 €
    20.08 € / Pack of 1
    Save 0.92 €
    4% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate lost padlocks for good with the Steel with Plastic Coating Small Padlock Station. Constructed of 14 gauge steel with red plastic coating, stations are both rugged and eye-catching.

  • Holds up to 4 padlocks.
  • Padlocks supplied seperately.

Specifications

Product Type Padlock Control Center
Color Red
Material Steel
Depth (English) 1.34 in.
Depth (Metric) 34 mm
Description Small Padlock Station
Dimensions (D x W x H) 34 x 76.2 x 114.3 mm
For Use With (Application) Lockout Tagout
Height (English) 4.5 in.
Height (Metric) 114.3 mm
Includes Small Padlock Station
Quantity 1 Ea.
Size Small
Width (English) 3 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.