missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Stand Base
Manufactured according to DIN 12892. Bochem™ Steel Stand Base features M10 thread.
24.70 € - 45.10 €
Specifications
Material | Steel |
---|---|
Height (Metric) | 6 mm |
Includes | M10 thread |
Product Type | Stand Base |
Thread Size | M10 |
Product Code | Brand | Length (Metric) | Width (Metric) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Weight (Metric) | Price | Quantity & Availability | |||
10199780
|
Bochem™
5030 |
180 mm | 100 mm | 0.8 kg |
24.70 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
10644711
|
Bochem™
5031 |
210 mm | 130 mm | 1.3 kg |
29.70 €
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
10038990
|
Bochem™
5033 |
300 mm | 150 mm | 2.2 kg |
38.00 €
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||
10411203
|
Bochem™
5034 |
315 mm | 200 mm | 3 kg |
45.10 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
Description
- Steel
- Manufactured according to DIN 12892
- M10 thread
- One adjustable foot
- Varnished
Specifications
Steel | |
M10 thread | |
M10 | |
1 Ea. |
6 mm | |
Stand Base | |
Green |