missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Steel Stand Bases

Product Code. p-8005030
Click to view available options
Length (Metric):
210 mm
250 mm
315 mm
Height (Metric):
6 mm
8 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10678101

Brand: Bochem™ 5038

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Steel Stand Bases with one adjustable foot.

  • Thread M10
  • 1 foot adjustable

Specifications

Material Steel
Height (Metric) 10 mm
Length (Metric) 315 mm
Width (Metric) 200 mm
Product Type Stand Base
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.