missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Steel tote pan, 150mm x 255mm x 305mm
Click to view available options
Dimensions (L x W x H):
150 x 255 x 305 mm
Unit Size:
Each
Description
Cost effective system used for the handling and storage of components. Galvanised steel pans with reinforced rims. Easy grip handles and cardholder at each end. Will not burn or give off toxic smoke. Class O Fire Spread Rate. TP1-TP3: standard size at lower price. TP4-TP6: for smaller parts. TP7-TP9: to fit 915mm shelving.
- Capacity: 30kg
- Type: TP7
- Dimensions (H x W x D): 150mm x 255mm x 305mm
Specifications
Specifications
| Dimensions (L x W x H) | 150 x 255 x 305 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction