missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Steel Zincked Rod

Product Code. 10586732
Click to view available options
Length (Metric):
500 mm
600 mm
Diameter (Metric) Rod:
12 dia.
12 mm
Unit Size:
Each
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 10586732

Brand: Bochem™ 5150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Support yourstand bases with the Bochem™ Steel ZIncked Rod, It is sized for M10 stand bases.

  • With thread M10
  • Other sizes available
  • 12 D/O
  • Steel zincked

Specifications

Material Steel Zincked
Length (Metric) 500 mm
Diameter (Metric) Rod 12 mm
Includes M10 thread
Product Type Steel Zincked Rod
Thread Size M10
For Use With (Equipment) For stand bases M10
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.