missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ STEM RS1000 Heating and Stirring Reaction Station

Product Code. 12759028
Change view
Click to view available options
Temperature Range (Metric):
Ambient +5° to 150°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
12759028 Ambient +5° to 150°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12759028 Supplier Electrothermal™ Supplier No. 3663011
  • ONLINE EXCLUSIVE PRICE
    6495.00 €
    5170.19 € / Pack of 1
    Save 1324.81 €
    20% Off
View all promotions
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use to perfom a varieity of applications from simple synthesis in the laboratory to Process Optimisation and Screening in industry. Electrothermal™ Heating and Stirring Reaction Station has 10 positions that can be programmed to run simultaneously at the same temperature and stirring rate.

  • 10-position reaction station
  • Designed for 24mm/ 25mm diameter vessels
  • Can accommodate 16mm and other diameter vessels with appropriate adaptor sleeves
  • Sample sizes from 1 to 25mL
  • Controlled temperature range from ambient +5°C to 150°C
  • Powerful stir speed from 400 to 2000rpm
  • Manual and external control via the RS232/RS485 interface ports
  • Compact footprint for easy integration onto a robotic platform
  • Low running costs for RS1000 as only 300W power consumption.

Specifications

Holds 1 to 25mL per position
No. of Places 10
Temperature Range (Metric) Ambient +5° to 150°C
Heat Up Time 15 minutes
Speed 400 to 2000rpm
Temperature Stability ±0.5°C
Dimensions (L x W x H) 80 x 150 x 305 mm
Shipping Weight (Metric) 4 kg
Electrical Requirements 230 V, 50/60 Hz, 300 w
Voltage 230 V
Wattage 300 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.