missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ STEM RS600 Heating and Stirring Reaction Station

Product Code. 11389821
Change view
Click to view available options
Temperature Range (Metric):
Ambient +5° to 250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11389821 Ambient +5° to 250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11389821 Supplier Electrothermal™ Supplier No. 3663013

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use to perform a variety of applications from simple synthesis in the laboratory to Process Optimisation and Screening in industry. Heating and Stirring Reaction Station has 6 positions that can be programmed to run simultaneously at the same temperature and stirring rate.

  • Six positions may be programmed to run simultaneously at the same temperature and stirring rate.
  • Designed for use both as a standalone unit but also for incorporation onto robotics platforms.
  • For use with 57.5 mm diameter vessels.
  • Can also accommodate 40 mm and other diameter vessels with appropriate adaptor sleeves.
  • Sample sizes up to 250 mL.
  • Controlled temperature range from ambient +5°C to 250°C.
  • Powerful stir speed from 400 to 2000 rpm, including a bi-directional stirring option.
  • Manual control or external control via the RS232/RS485 interface ports.

Specifications

Capacity (Metric) 250 mL
Holds 6 x 40 mm dia. Tubes
No. of Places 6
Temperature Range (Metric) Ambient +5° to 250°C
Heat Up Time 15 min.
Speed 400 to 2000 rpm
Temperature Stability ±0.5°C
Dimensions (L x W x H) 248 x 157 x 312 mm
Shipping Weight (English) 22 lb.
Shipping Weight (Metric) 10 kg
Electrical Requirements 230 V, 50/60 Hz, 600 W
Voltage 230 V
Wattage 600 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.