missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Stepper™ 416 Repeater Pipette
Click to view available options
Volume (Metric):
5 to 5000 μL
Unit Size:
Each
Description
- 53 different volumes; up to 73 doses per filling
- Two-year warranty
- 4 finger activation eliminates thumb fatigue
- Setting knobs bear clear indication of volumes and number of aliquots
- Three positive displacement syringes, color coded
- Self-locking mechanism
- Ecostep™ syringes, regular and bioproof versions
Specifications
Specifications
| Accuracy | Performance Volume μL Performance at Inaccuracy (E%) Imprecision (CV%) 10 - 100 20 μL 100 μL < 1.5 % < 0.8 % 50 - 500 100 μL 500 μL < 1.0 % < 0.5 % 500-5000 1000 μL 5000 μL < 1.2 % < 0.4 % Performance values obtained with bidest. water (at constant temperature (± 0.5°C) comprised between 20°C to 25°C in accordance with ISO 86) |
| Certifications/Compliance | ISO 8655 |
| Compatible Tips | Ecostep syringes |
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Repeating Pipette |
| Volume (Metric) | 5 to 5000 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction