missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor

Product Code. 12161720 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 13.5 mL
8 x 39 mL
Max. RCF:
228,706 x g
241,831 x g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. RCF Unit Size
12161720 8 x 13.5 mL 228,706 x g Each
12111720 8 x 39 mL 241,831 x g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12161720 Supplier Thermo Scientific™ Supplier No. 79277
  • ONLINE EXCLUSIVE PRICE
    36250.35 €
    34600.00 € / Pack of 1
    Save 1650.35 €
    4% Off
 Restricted Item
Estimated Shipment: 21-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.

Save time and improve accuracy of results with the titanium Thermo Scientific™ StepSaver™ 50V39 Vertical Rotor.

  • Vertical, 0° angle titanium rotor
  • Capacity: Available in 39mL and 13.5mL
  • Max Speed/RCF: 50,000rpm/241,831 x g(39mL), 228,706 x g(13.5mL)
  • K factor: 35.8 (39mL), 22.6 (13.5mL)
TRUSTED_SUSTAINABILITY

Specifications

Description Stepsaver 50V39 Vertical Titanium Rotor
Material Titanium
Type Vertical Rotor
Capacity 8 x 13.5 mL
Max. RCF 228,706 x g
Max. Speed 50,000 rpm
Radius (Metric) 81.9 mm
Radius (Metric) Min. 60.8 mm
K Factor 22.6
Max. Tube Length 93 mm
Max. Tube Diameter 16 mm
Net Weight 22.7 lb. (10.3 kg)
For Use With (Equipment) Thermo Scientific Sorvall WX ultraCentrifuges
Angle 0°
Avg. RCF 205,807 x g
Min. RCF 169,784 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.