missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor

Product Code. 12101720 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 6 mL
8 x 13.5 mL
Description:
Stepsaver 65V13 Vertical Titanium Rotor
Stepsaver 65V13 Vertical Titanium Rotor; Quick-Seal Cartridge Set
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Description unitSize
12101720 8 x 13.5 mL Stepsaver 65V13 Vertical Titanium Rotor Each
12191720 8 x 13.5 mL Stepsaver 65V13 Vertical Titanium Rotor; Quick-Seal Cartridge Set Each
12101730 8 x 6 mL Stepsaver 65V13 Vertical Titanium Rotor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12101720 Supplier Thermo Scientific™ Supplier No. 79243
  • ONLINE EXCLUSIVE PRICE
    31620.00 €
    31000.00 € / Pack of 1
    Save 620.00 €
    1% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

  • Vertical, titanium rotor
  • Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
  • Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
  • K factor: 12.9 (13.5mL), 10.3 (6mL)
  • Angle: 0°
TRUSTED_SUSTAINABILITY

Specifications

Description Stepsaver 65V13 Vertical Titanium Rotor
Material Titanium
Type Vertical Rotor
Capacity 8 x 13.5 mL
Max. RCF 400,671 x g
Max. Speed 65,000 rpm
Radius (Metric) 84.9 mm
Radius (Metric) Min. 68.5 mm
K Factor 12.9
Max. Tube Length 93 mm
Max. Tube Diameter 16 mm
Net Weight 21.4 lb. (9.7 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle
Avg. RCF 361,972 x g
Min. RCF 323,274 x g
Show More Show Less
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.