missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor

Product Code. 12191720 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 6 mL
8 x 13.5 mL
Description:
Stepsaver 65V13 Vertical Titanium Rotor
Stepsaver 65V13 Vertical Titanium Rotor; Quick-Seal Cartridge Set
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Description Unit Size
12191720 8 x 13.5 mL Stepsaver 65V13 Vertical Titanium Rotor; Quick-Seal Cartridge Set Each
12101720 8 x 13.5 mL Stepsaver 65V13 Vertical Titanium Rotor Each
12101730 8 x 6 mL Stepsaver 65V13 Vertical Titanium Rotor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12191720 Supplier Thermo Scientific™ Supplier No. 79285
  • ONLINE EXCLUSIVE PRICE
    36110.00 €
    35400.00 € / Pack of 1
    Save 710.00 €
    1% Off
 Restricted Item
Estimated Shipment: 04-02-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

  • Vertical, titanium rotor
  • Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
  • Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
  • K factor: 12.9 (13.5mL), 10.3 (6mL)
  • Angle: 0°
TRUSTED_SUSTAINABILITY

Specifications

Description Stepsaver 65V13 Vertical Titanium Rotor; Quick-Seal Cartridge Set
Material Titanium
Type Vertical Rotor
Capacity 8 x 13.5 mL
Max. RCF 400,671 x g
Max. Speed 65,000 rpm
Radius (Metric) 84.9 mm
Radius (Metric) Min. 68.5 mm
K Factor 12.9
Max. Tube Length 93 mm
Max. Tube Diameter 16 mm
Net Weight 21.4 lb. (9.7 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle
Avg. RCF 361,972 x g (13.5mL)/361,972 x g (6mL)
Min. RCF 323,274 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.