missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor
Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.
31315.00 € - 34715.00 €
Specifications
Material | Titanium |
---|---|
Type | Vertical Rotor |
Max. RCF | 400,671 x g |
Max. Speed | 65,000 rpm |
Max. Tube Length | 93 mm |
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
12101720
|
Thermo Scientific™
79243 |
Stepsaver 65V13 Vertical Titanium Rotor | 8 x 13.5 mL | 65,000 rpm | 400,671 x g |
31315.00 €
Each |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12191720
|
Thermo Scientific™
79285 |
Stepsaver 65V13 Vertical Titanium Rotor; Quick-Seal Cartridge Set | 8 x 13.5 mL | 65,000 rpm | 400,671 x g |
34715.00 €
Each |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
12101730
|
Thermo Scientific™
79290 |
Stepsaver 65V13 Vertical Titanium Rotor | 8 x 6 mL | 65,000 rpm | 400,671 x g |
31315.00 €
Each |
Estimated Shipment: 18-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.
- Vertical, titanium rotor
- Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
- Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
- K factor: 12.9 (13.5mL), 10.3 (6mL)
- Angle: 0°
Specifications
Titanium | |
400,671 x g | |
93 mm | |
21.4 lb. (9.7 kg) | |
0° |
Vertical Rotor | |
65,000 rpm | |
16 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges |