missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
Brand: Thermo Scientific™ 79274
Beschreibung
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
- Vertical titanium rotor
- Capacity: Available in 6mL, 2mL and 5.1mL Quick-Seal
- Max Speed/RCF: 70,000rpm/467,420 x g
- K factor: 8.7
- Angle: 0°
Spezifikation
Stepsaver 70V6 Vertical Titanium Rotor | |
Vertical Rotor | |
467,420 x g | |
85.4 mm | |
8.7 | |
13 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
431,022 x g |
Titanium | |
8 x 2 mL | |
70,000 rpm | |
72.1 mm | |
66 mm | |
16.8 lb. (7.6 kg) | |
0° | |
394,625 x g |