missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor

Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.

Brand:  Thermo Scientific™ 79280


Code : A0

Additional Details : Weight : 7.60000kg

 View more versions of this product

Product Code. 12171720

  • 31415.00 € / Each
Estimated Shipment: 17-10-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.

  • Vertical titanium rotor
  • Capacity: Available in 6mL, 2mL and 5.1mL Quick-Seal
  • Max Speed/RCF: 70,000rpm/467,420 x g
  • K factor: 8.7
  • Angle: 0°
Specifications

Specifications

Stepsaver 70V6 Vertical Titanium Rotor
Vertical Rotor
467,420 x g
85.4 mm
8.7
13 mm
Thermo Scientific™ Sorvall™ WX ultraCentrifuges
431,022 x g
Titanium
8 x 5.1 mL
70,000 rpm
72.1 mm
66 mm
16.8 lb. (7.6 kg)
394,625 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers