missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor

Product Code. 12191710 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 2 mL
8 x 5.1 mL
8 x 6 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12191710 8 x 6 mL Each
12151720 8 x 2 mL Each
12171720 8 x 5.1 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12191710 Supplier Thermo Scientific™ Supplier No. 79240
  • ONLINE EXCLUSIVE PRICE
    32582.10 €
    31100.00 € / Pack of 1
    Save 1482.10 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.

  • Vertical titanium rotor
  • Capacity: Available in 6mL, 2mL and 5.1mL Quick-Seal
  • Max Speed/RCF: 70,000rpm/467,420 x g
  • K factor: 8.7
  • Angle: 0°
TRUSTED_SUSTAINABILITY

Specifications

Description Stepsaver 70V6 Vertical Titanium Rotor
Material Titanium
Type Vertical Rotor
Capacity 8 x 6 mL
Max. RCF 467,420 x g
Max. Speed 70,000 rpm
Radius (Metric) 85.4 mm
Radius (Metric) Min. 72.1 mm
K Factor 8.7
Max. Tube Length 66 mm
Max. Tube Diameter 13 mm
Net Weight 16.8 lb. (7.6 kg)
For Use With (Equipment) Thermo Scientific Sorvall WX ultraCentrifuges
Angle 0°
Avg. RCF 431,022 x g
Min. RCF 394,625 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.