missing translation for 'onlineSavingsMsg'
Learn More

Merck Stericup™ Quick Release Bottle Top Receiver Flasks

Product Code. 15977996 Shop All Merck Products
Change view
Click to view available options
Volume (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15977996 500 mL Pack of 12
15967996 250 mL Pack of 12
15987996 1000 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15977996 Supplier Merck Supplier No. S200B05RE
  • ONLINE EXCLUSIVE PRICE
    128.00 €
    86.99 € / Pack of 12
    Save 41.01 €
    32% Off
View all promotions
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stericup™ Quick Release Receiver Flask for Bottle Top Filtration includes a click-seal confidence cap that enables a secure grip in wet and dry conditions.

Steritop™ bottle top filter units provide a large filter area for rapid sterile filtration of aqueous fluids into narrow-mouth (33 mm) or wide-mouth (45 mm) bottles.

A small tab inside the funnel secures an optional prefilter in-place during filtration.

For added protection against contamination, the threads for bottle attachment have been slightly recessed in case the funnel accidentally touches a work surface.

TRUSTED_SUSTAINABILITY

Specifications

Outlet Fitting 45 mm
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.