missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Steridon Sterile Cleanroom Coverall with Hood and Integrated Facemask - Grade A/B Compatible



Description
- Sterile Cleanroom coverall with hood and Integrated facemask
- Latex-free, enclosed and elasticated face, wrists and ankles
- Ergo-fit design at back and shoulders allowing greater range of motion
- Integrated facemask with a guided tie-on system to facilitate easy donning and secure fit
- Aseptically presented fold
- Color coded left and right inner tabs to facilitate ease of donning
- Removable external tabs at zipper to ensure sterile field maintained
- Validated for sterility by X-Ray
- Sterility Assurance Level (SAL) 10-6
Technical and Documentation Compliance
- COA, COC, COI Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Permeation of Liquids and Gases through Protective Clothing under conditions of Continuous Contact ASTM F739-20
- Resistance of Materials Used in Protective Clothing to Penetration by Synthetic Blood ISO 16603:2004
- Viral penetration test (liquid challenge: Bacteriophage Phi-X174) ISO 16604:2004
- Material resistance to wet bacterial Penetration ISO 22610
- Resistance to penetration by biologically contaminated aerosols ISO 22611
- Resistance to dry microbial penetration ISO 22612
- Basis Weight ASTM D3776
- Dry Mullen Burst Strength TAPPI T403
- Grab Tensile Strength CD ASTM D5034
- Grab Tensile Strength MD ASTM D5034
- Trapezoid Tear MD ASTM D5733-95
- Wet Peel CD (inner/outer) ASTM F904-98
- Hydrostatic Head (with screen) AATCC 127
- Moisture Vapor Transmission Rate (MVTR) ASTM E96 Procedure D
- Static Decay MD/CD WSP 40.2
- Sterility Validation EN ISO 11137 Part 2 : 2015
- Particulate Cleanliness – Helmke Drum Test : Class 1
- Surface Resistivity ASTM D257
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Polyethylene, Non-woven Polypropylene Laminate |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic at Back |
| Ankle Style | Open |
| Cuff Style | Covered Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?