missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile AlphaSat™ Alphawipe™ Wipers Pre-Wetted with 70% IPA
Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
4 x 4 in.
Packungsgröße:
Pack of 400
Beschreibung
- A high absorbency wiper ideal for spill control, cleaning, and solution application.
- Cleanroom laundered and packaged providing ultra low levels of ions and non volatile residues.
- Designed for use on abrasive surfaces. This wiper will not easily snag or abrade releasing particles and fibers into the process or environment.
- Excellent chemical resistance for compatibility with a variety of solutions.
- Meets USP <797> and USP <800> wiper requirements.
- Autoclave safe (dry wipe).
- AlphaSat™ products are pre-wet with 0.2 μm filtered 70% IPA / 30% DIW or 6% IPA / 94% DIW for ease of use.
- AlphaSat™ wipers provide a consistent, optimized cleaning efficiency with repeatable wetness VOC levels.
- AlphaSat™ pre-wetted wipers are packaged in easy-to-use, recloseable slider bags, reducing solution evaporation that preserves the consistent wiper wetness level.
- Individually lot coded for ease of traceability and quality control.
Spezifikation
Spezifikation
| Product Type | Wiper |
| Length (English) | 4 in. |
| Length (Metric) | 10 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10 cm |
| Material | Polyester |
| Dimensions (L x W) | 4 x 4 in. |
| For Use With (Application) | Wiping and cleaning surfaces, equipment and parts |
| Sterility | Sterile |
Sicherheit und Handhabung
Produktidentifikator
- X400 Sterile AlphaSat 10X10CM Alphawipe Wipers Pre -Wetted With 70% IPA
- Warning
- Serious eye damage/eye irritation Category 2
- Flammable solid Category 2
- Specific target organ toxicity Category 3
- H228-Flammable solid.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash hands thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Isopropanol
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur