missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Sterile Aspirating Pipettes, 2 mL

Product Code. 10763934
Change view
Click to view available options
Volume (Metric):
2 mL
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10763934 2 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10763934 Supplier Greiner Bio-One Supplier No. 710183
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Drop-free pipetting with maximum accuracy.

  • Free of detectable DNase, RNase, human DNANon-Pyrogenic, non-cytotoxic
  • High optical clarity, maximum accuracy
  • Clear, easily legible graduation
  • Colored vertical Schellbach stripe makes it considerably easier to read off volume
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic.
Description Aspiration - without synthetic filter
Material Polystyrene
Sterility Sterile
Graduated No
Packaging Type Individually Wrapped in paper/plastic packaging
Color Clear
Volume (Metric) 2 mL
Length (Metric) 277 mm
Type Aspirating Pipet
Disposable Single-use
For Use With (Equipment) Pipet Filler
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.