missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Sterile Cart Cover, made with Tyvek™, with Zippers on both sides on two corners

Product Code. 18298394 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W x H):
26 x 26 x 50 in.
32 x 22 x 44 in.
64 x 24 x 60 in.
74 x 26 x 60 in.
Unit Size:
Pack of 25
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
18298394 32 x 22 x 44 in. Pack of 50
18288394 26 x 26 x 50 in. Pack of 50
17778467 64 x 24 x 60 in. Pack of 25
17748477 74 x 26 x 60 in. Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 18298394 Supplier Keystone Cleanroom Products Supplier No. SCOVTVK322244Z2
  • ONLINE EXCLUSIVE PRICE
    4790.00 €
    3894.87 € / Pack of 50
    Save 895.13 €
    18% Off
 Restricted Item
Estimated Shipment: 04-06-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Sterile Equipment Cover is designed to protect clean pharmaceutical equipment from environmental and product cross-contamination.

  • Validated to a Sterility Assurance Level (SAL) of 10−6
  • Each cover is individually poly bagged and labeled with a lot number and expiration date for complete traceability
  • Constructed from breathable, hydrophobic Tyvek™ fabric
  • Resists tearing, punctures, and particulates while maintaining excellent barrier properties
  • Fully customizable to meet specific application needs - covers can be custom-made with or without elastic, zippers, snaps, clear window panels, or ID pouches
  • Manufactured and packaged in an ISO Certified Cleanroom
  • Certificates of Sterility and Conformance are included with each shipment
  • Made in the USA

Specifications

Product Type Cover
Color White
Dimensions (L x W x H) 32 x 22 x 44 in.
For Use With (Application) Protecting Equipment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.