Learn More
AGMA Sterile DE 70% Disinfectant Bottle
Description
The 0.2 μm filtered gamma irradiated Sterile Denatured Ethanol 70% in WFI quality water is a proven industry standard biocide within pharmaceutical and hospital cleanrooms.
- Efficacy independently validated.
- WFI Quality Water – High Purity Water.
- Ergonomic trigger with effective return mechanism.
- Bag in Bottle to maintain sterility in use.
- 13 week in-use Validation.
- Fully traceability with supporting analysis.
- Gamma irradiated for sterility.
- 2-year unopened shelf life.
- Double bagged (excluding 31823 and 5568) Trigger Sprays are filled under Grade A conditions
- Available in sterile wet wipe, 400 mL Aerosol, 500 mL, 1 L and 5 L fluid format.
- Perfect for day-to-day disinfection across a range of surfaces including worktops, instruments, gloved hands and transferred items.
The Trigger sprays utilize The Bag-in-bottle technology to ensure in-use sterility, validated for 13 weeks. and are double bagged to safeguard product sterility during transfer and all packaging is Detox-dotted to give visual reassurance of successful irradiation.
Spezifikation
Spezifikation
| Product Type | Denatured Ethanol with WFI |
| Form | Liquid |
| Sterility | Sterile |
| Appearance | Colorless |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Composition | Denatured Ethanol 70% v/v in WFI |
| Container Type | Capped Bottle |
| Disposable | Limited-use |
| Filtered | Filtered |
| Mehr anzeigen |
Sicherheit und Handhabung
- Sterile DE 70% in WFI
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contain: Ethanol, Propan-2-ol
Use biocides safely. Always read the label and product information before use.
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.