missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Disposable Standard Serological Pipets

Product Code. 11809670 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.10 mL
0.2 mL
0.5 mL
Tip Style:
Standard
Tolerance:
±0.02 mL
±0.04 mL
±0.1 mL
±0.2 mL
±0.5 mL
±1 mL
Unit Size:
Each
Pack of 100
Pack of 1000
Pack of 200
Pack of 500
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Tip Style Tolerance Unit Size
11809670 10 mL 0.1 mL Standard ±0.2 mL Pack of 500
11879660 1 mL 0.01 mL Standard ±0.02 mL Pack of 1000
11889660 2 mL 0.01 mL Standard ±0.04 mL Pack of 500
11899660 5 mL 0.10 mL Standard ±0.1 mL Pack of 500
11819670 25 mL 0.2 mL Standard ±0.5 mL Pack of 200
11829670 50 mL 0.5 mL Standard ±1 mL Pack of 100
10421645 50 mL 0.5 mL Standard ±1 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11809670
  • ONLINE EXCLUSIVE PRICE
    101.00 €
    93.17 € / Pack of 500
    Save 7.83 €
    7% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Polystyrene pipet with negative graduations on all sizes

Fisherbrand™ Sterile Disposable Standard Serological Pipets feature a standard tip. Polystyrene construction, with negative graduations on all sizes. Certified ASTM E934, ASTM E1380 compliant.

  • Ascending and descending graduations on all but the 1 and 2mL sizes
  • Sterile and nonwettable pipets
  • Offer a tolerance of ±2% at full volume and have plug-in mouth end
  • Without magnifier stripe
  • Recyclable outer packaging
  • Bulk packed
  • Each pipet lot is tested for sterility, accuracy and endotoxin level

Certifications

Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free

Compliance

Designed from ASTM™ E 934; conform to ASTM E 1380 for color coding. Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver/Blow Out
Certifications/Compliance ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 3 mL
Quantity 50/Pk., 500/Cs.
Tip Style Standard
Tolerance ±0.2 mL
Packaging Type Bulk
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.