missing translation for 'onlineSavingsMsg'
Learn More

AGMA Sterile Dry Wipes

Product Code. 30066749
Change view
Click to view available options
Packaging Quantity:
10 x 10 Wipes
10 x 20 Wipes
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
30066749 10 x 20 Wipes Pack of 10
30066743 10 x 10 Wipes Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30066749 Supplier AGMA Supplier No. 0062
  • ONLINE EXCLUSIVE PRICE
    115.00 €
    103.62 € / Pack of 10
    Save 11.38 €
    9% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safeguard your critical cleanroom environments with robust sterile dry wipes.

These multipurpose sterile wipes are suitable for use with all disinfectants, alcohols and detergents. The highly absorbent 68 gsm polyester/cellulose blend enables the product to hold sufficient fluid for in use requirements without drying out too quickly.

  • AGMA's Sterile High Quality Polyester Cellulose Dry Wipes do not contain any chemical binders, meaning that no residue is left behind after use
  • Each packet contains wipes which are quarter folded for ease of use
  • Batch coded with a Detex dot to clearly indicate successful gamma irradiation for peace of mind
  • Wipes have a 2 year unopened shelf life and come in packs of 10, with 10 or 20 packs per case
  • Each wipe is 28 x 38 cm

Specifications

Product Type Dry Wipe
Length (English) 14.96 in.
Length (Metric) 38 cm
Width (English) 11.02 in.
Width (Metric) 28 cm
Material Polycellulose
Autoclavable Not Autoclavable
Container Type Pouch
Disposable Limited-use
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Packaging Quantity 10 x 20 Wipes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.