missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Graduated Transfer Pipets

Product Code. 13479108 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
Length (Metric):
150 mm
155 mm
Volume (Metric) Dispense:
33 μL
40 μL
Packaging Type:
25 inner packs of 20
50 inner packs of 10
Individually Wrapped
Unit Size:
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric) Volume (Metric) Dispense Packaging Type Unit Size
13479108 3 mL 155 mm 40 μL 50 inner packs of 10 Pack of 500
13489108 1 mL 150 mm 33 μL Individually Wrapped Pack of 500
13419118 1 mL 150 mm 33 μL 50 inner packs of 10 Pack of 500
13469108 3 mL 155 mm 40 μL Individually Wrapped Pack of 500
13409118 3 mL 155 mm 40 μL 25 inner packs of 20 Pack of 500
13429118 1 mL 150 mm 33 μL 25 inner packs of 20 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 13479108
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Made up of low density polyethylene.

  • Transparent in color
  • Contains graduations
  • Sterile

Specifications

Material LDPE
Drops/mL 25
Graduated Yes
Graduations 0.5 mL
Quantity 500/Pk.
Volume (Metric) Dispense 40 μL
Packaging Type 50 inner packs of 10
Volume (Metric) 3 mL
Length (Metric) 155 mm
Type Transfer Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.