missing translation for 'onlineSavingsMsg'
Learn More

WLD Tec™ Sterile Inoculation Loop

Product Code. 10679462
Change view
Click to view available options
Diameter (Metric) Inside:
1 mm
3 mm
5 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Unit Size
10679462 3 mm Pack of 10
10512752 1 mm Pack of 10
10037821 5 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10679462 Supplier WLD Tec™ Supplier No. 6.000.373
  • ONLINE EXCLUSIVE PRICE
    51.44 €
    32.90 € / Pack of 10
    Save 18.54 €
    36% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Disposable Single-use
Diameter (Metric) Inside 3 mm
Material Stainless Steel
Sterility Sterile
Product Type Inoculating Loop
For Use With (Equipment) Laboratory and Research use
Quantity 10/pk.
For Use With (Application) Laboratory and Research use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.