missing translation for 'onlineSavingsMsg'
Learn More

AGMA Sterile IPA 70% Disinfectant Bottle

Product Code. 30066737
Change view
Click to view available options
Volume (Metric):
2 x 5 L
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30066737 2 x 5 L Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30066737 Supplier AGMA Supplier No. 0038
  • ONLINE EXCLUSIVE PRICE
    188.00 €
    150.71 € / Pack of 2
    Save 37.29 €
    19% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keep your Cleanroom environment clean and protected with Sterile IPA 70% in WFI disinfectant sprays and wipes.

The 0.2 μm filtered gamma irradiated Sterile Isopropanol 70% in WFI quality water is a proven industry standard biocide within pharmaceutical and hospital cleanrooms.

  • Efficacy independently validated.
  • WFI Quality Water – High Purity Water.
  • Ergonomic trigger with effective return mechanism.
  • Bag in Bottle to maintain sterility in use.
  • 13 week in-use Validation.
  • Fully traceability with supporting analysis.
  • Gamma irradiated for sterility.
  • 2-year unopened shelf life.
  • Double bagged (excluding 31824 and 192701) Trigger Sprays are filled under Grade A conditions
  • Available in sterile wet wipe, 500 mL, 1 L and 5 L fluid format.
  • Perfect for day-to-day disinfection across a range of surfaces including worktops, instruments, gloved hands and transferred items.

The Trigger sprays utilize The Bag-in-bottle technology to ensure in-use sterility, validated for 13 weeks. and are double bagged to safeguard product sterility during transfer and all packaging is Detox-dotted to give visual reassurance of successful irradiation.

Specifica

Product Type Alcohol with WFI
Form Liquid
Sterility Sterile
Appearance Colorless
Autoclavable Not Autoclavable
Color Clear
Composition Sterile Isopropanol 70% v/v in WFI
Container Type Capped Bottle
Disposable Limited-use
Filtered Filtered
Flammable Yes
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Quantity 2 x 5 L
Volume (Metric) 2 x 5 L
Vedi altri risultati Mostra meno risultati
compliance-icons compliance-icons
Identificativo prodotto
  • Sterile IPA 70% in WFI
Avvertenza
  • Danger
Categoria di pericolo
  • Serious eye damage/eye irritation Category 2
  • Flammable liquid Category 2
  • Specific target organ toxicity Category 3
Indicazioni di pericolo
  • H225-Highly flammable liquid and vapour.
  • H319-Causes serious eye irritation.
  • H335-May cause respiratory irritation.
Consigli di prudenza
  • P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
  • P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
  • P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Informazioni supplementari
  • MIXTURE LIST-Contain: propan-2-ol

Use biocides safely. Always read the label and product information before use.

Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.