missing translation for 'onlineSavingsMsg'
Learn More

AGMA Sterile IPA 70% Disinfectant Wipe

Product Code. 30066735
Change view
Click to view available options
Dimensions (L x W):
14.96 x 11.02 in.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
30066735 14.96 x 11.02 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30066735 Supplier AGMA Supplier No. 192701
  • ONLINE EXCLUSIVE PRICE
    155.65 €
    153.11 € / Pack of 10
    Save 2.54 €
    1% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Keep your Cleanroom environment clean and protected with Sterile IPA 70% in WFI disinfectant sprays and wipes.

The 0.2 μm filtered gamma irradiated Sterile Isopropanol 70% in WFI quality water is a proven industry standard biocide within pharmaceutical and hospital cleanrooms.

  • Efficacy independently validated.
  • WFI Quality Water – High Purity Water.
  • Ergonomic trigger with effective return mechanism.
  • Bag in Bottle to maintain sterility in use.
  • 13 week in-use Validation.
  • Fully traceability with supporting analysis.
  • Gamma irradiated for sterility.
  • 2-year unopened shelf life.
  • Double bagged (excluding 31824 and 192701) Trigger Sprays are filled under Grade A conditions
  • Available in sterile wet wipe, 500 mL, 1 L and 5 L fluid format.
  • Perfect for day-to-day disinfection across a range of surfaces including worktops, instruments, gloved hands and transferred items.

The Trigger sprays utilize The Bag-in-bottle technology to ensure in-use sterility, validated for 13 weeks. and are double bagged to safeguard product sterility during transfer and all packaging is Detox-dotted to give visual reassurance of successful irradiation.

Specifications

Product Type Disinfectant Wipe
Length (English) 14.96 in.
Length (Metric) 38 cm
Width (English) 11.02 in.
Width (Metric) 28 cm
Material Polycellulose
Autoclavable Not Autoclavable
Container Type Pouch
Disposable Limited-use
Dimensions (L x W) 14.96 x 11.02 in.
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Saturation Solution Isopropanol 70% v/v in WFI
Sterility Sterile
Show More Show Less

Use biocides safely. Always read the label and product information before use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.