missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Sterile-Irradiated Oversleeves
GREENER_CHOICE

Product Code. 30058308
Change view
Click to view available options
Length (Metric):
40 cm
Unit Size:
100 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
30058308 40 cm 100 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30058308 Supplier Chemsplash Supplier No. 6758.400.999
  • ONLINE EXCLUSIVE PRICE
    232.00 €
    215.82 € / 100 pairs
    Save 16.18 €
    6% Off
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Gamma Irradiated Chemsplash Oversleeves are made from Chemsplash soft and microporous fabric. It is elasticated at both ends for ease of fit.

Chemsplash 55GSM Type 6B Fabric Oversleeve

  • Material: 55GSM Type 6B Fabric
  • Microporous, Soft, and Comfortable Feel
  • Gamma Irradiated and Double Bagged Per Pair
  • Elasticated At Both Ends
  • Anti-Static Material
  • Silicone and Latex Free
  • Non-Linting
  • Length: 42 cm
  • Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9

Description: Gamma Irradiated Chemsplash Oversleeves are made from Chemsplash soft and microporous fabric. These oversleeves are strong and resistant to chemical splash and dust. They are elasticated at both ends for ease of fit. The fabric is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9. Chemsplash accessories provide protection for both the wearer and the environment, designed for maximum comfort and wearability.

Specifications

Size Universal
Product Type Protective Sleeve
Material Microporous Fabric
Color White
Sterility Sterile
Disposable Single-use
Closure Type Elastic Ends
Seam Type Stitched
Latex Free Yes
Length (Metric) 40 cm
Cleanroom Class Class 100-100,000 (ISO 5-8)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.