missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Sterile Liquid and Powder Bottles
BIOPHARMA

Product Code. 17514666 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 17514666

Brand: Sampling Systems™ 8404H2000S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store liquids and powders in a sterile environment with Sterile Liquid and Powder Bottles. Made from FDA and EU conforming HDPE/PP, these liquid tight containers are ideal for use in the pharmaceutical, food, and chemical industry. Available from stock in a range of sizes.

  • A range of high quality, Wide Mouth Sterile Bottles.
  • The bottles have a body made from HDPE and a screw on cap made from PP.
  • All polymers used for these bottles are made from FDA conforming polymers.
  • These sterile bottles are ideal for use in laboratories and production areas.
  • The bottles have a wide neck which makes them ideal when working with powders as well as liquids.
  • The packaging process takes place in a Class 7 Cleanroom and each bottle is packed into a laminate film bag.
  • After packing the bottles are sterilised by gamma irradiation.
  • Simply unwrap and use.
  • Made from FDA, EC 1935/2004, and EU 10/2011 conforming HDPE/PP.

Spécification

Capacity (Metric) 2000 mL
Material HDPE
Packaging Individually Bagged
Sterility Sterile
Mouth Wide, Threaded
Height (Metric) 241 mm
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis