missing translation for 'onlineSavingsMsg'
Learn More

AGMA Sterile Neutral Detergent

Product Code. 30066764
Change view
Click to view available options
Container Type:
Capped Bottle
Trigger Spray
Quantity:
6 x 900 mL
20 x 500 mL
2 x 5 L
15 x 1 L
Unit Size:
Pack of 15
Pack of 2
Pack of 20
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Container Type Quantity Unit Size
30066764 Capped Bottle 20 x 500 mL Pack of 20
30066761 Capped Bottle 2 x 5 L Pack of 2
30066730 Trigger Spray 6 x 900 mL Pack of 6
30066731 Capped Bottle 15 x 1 L Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30066764 Supplier AGMA Supplier No. 0055
  • ONLINE EXCLUSIVE PRICE
    215.00 €
    194.88 € / Pack of 20
    Save 20.12 €
    9% Off
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect your cleanrooms with a highly-effective, deep cleaning Sterile Neutral detergent.

Implementing The considerable expertise in surfactant technology and disinfection, The Sterile Neutral Detergent is designed specifically for use in cleanrooms.

The Sterile Neutral Detergent formulation is available in a range of formats, including a 500 mL and 900 mL trigger spray, 1 L and 5 L fluid container or impregnated onto The high quality, low linting 68 gsm wipes or economy 4YPINs.

It is available as a gamma irradiated Sterile solution, ensuring product suitability no matter the class of your cleanroom.

With highly effective surface cleaning properties, it is ideal when a clean is required.

  • Formulated to be low foaming, it does not leave significant residues or smears
  • 0.2 μm filtered fluid and gamma irradiated guaranteeing sterility
  • Double bagged (where applicable)
  • Trigger sprays prepared under Grade A conditions in a Grade C/D cleanroom
  • Bag in bottle system ensures in-use sterility (Trigger Spray only)
  • 13 week weeks in-use validation (Trigger Spray only)
  • Wipes impregnated in a Grade C environment
  • Blended with WFI quality water to help ensure a low endotoxin level
  • 2 year unopened shelf life
  • Certification available for full traceability Available in a range of formats to suit your SOPs
  • 500 mL and 900 mL trigger sprays for ease of use by operators
  • Convenient 1 L or 5 L fluid for dosing dry wipes or use in mopping systems

Specifications

Product Type Neutral Detergent
Form Liquid
pH 6 to 9
Sterility Sterile
Appearance Colorless
Autoclavable Not Autoclavable
Color Clear
Composition Neutral Detergent in WFI
Container Type Capped Bottle
Disposable Limited-use
Filtered Filtered
Flammable No
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Quantity 20 x 500 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.