missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Sterile Polynit Heatseal LE Wipes
BIOPHARMA

Product Code. 16585360 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in.
Packaging Quantity:
10 Wipes/Bag, 36 Bags/Cs.
10 Wipes/Bag, 50 Bags/Cs.
Unit Size:
Pack of 360
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity Unit Size
16585360 9 x 9 in. 10 Wipes/Bag, 50 Bags/Cs. Pack of 500
16595360 12 x 12 in. 10 Wipes/Bag, 36 Bags/Cs. Pack of 360
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16585360 Supplier Contec™ Supplier No. LWLE0001
  • ONLINE EXCLUSIVE PRICE
    452.00 €
    384.33 € / Pack of 500
    Save 67.67 €
    14% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contec™ Sterile Polynit Heatseal LE Wipes are 100% no-run interlock knit polyester low endotoxin wipes with sealed edges

Features and Benefits

  • Recommended for Grade A/B or ISO Class 5 environments - product contact areas
  • 100% laundered knitted polyester generates very low levels of particles and fibers
  • Laser sealed edges reduces fiber generation from the edge of the wipe
  • Certified endotoxin level of <1 EU per wipe making them suitable for use in product contact areas
  • Smaller number of wipes per bag eliminates waste
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Knit
Color White
Edges Sealed edges
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 10 Wipes/Bag, 50 Bags/Cs.
Sterility Sterile
Grade A/B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.