missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Polypropylene Straight Containers

Product Code. 11703154
Change view
Click to view available options
Capacity (Metric):
50 mL
90 mL
300 mL
Diameter (Metric):
31 mm
43 mm
75 mm
Height (Metric):
78 mm
80 mm
88 mm
Unit Size:
Pack of 240
Pack of 350
Pack of 650
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) Unit Size
11703154 300 mL 75 mm 88 mm Pack of 240
11763154 90 mL 43 mm 80 mm Pack of 350
11733154 50 mL 31 mm 78 mm Pack of 650
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11703154 Supplier Corning™ Supplier No. FL30004
  • ONLINE EXCLUSIVE PRICE
    215.00 €
    209.48 € / Pack of 240
    Save 5.52 €
    2% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quality sampling tools for secure sample retrieval and shipment

  • Auto-stable hinged-cap
  • Lightweight and break-resistant
  • Transparent or blue Polypropylene (PP)
  • Sterile; not individually wrapped
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Sterility Sterile
Capacity (English) 10.1 oz.
Capacity (Metric) 300 mL
Closure Type Auto-stable Hinged Cap
Color Natural
Diameter (Metric) 75 mm
Height (Metric) 88 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.