Learn More
Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
Pipets have improved optical clarity — high-contrast black markings make volumes easier to read
Brand: Fisherbrand™
143.54 EUR valid until 2024-12-31
Use promo code "21936" to get your promotional price.
Code : 41
Additional Details : Weight : 2.28600kg
Description
The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.
- Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- 1, 2, 5, 10, 25, and 50mL pipets have ascending and descending graduations
- Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
- Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
- Cotton plugged
Specifications
To Deliver/Blow Out | |
Polystyrene | |
Yes | |
10 mL | |
±1 mL | |
Purple | |
Serological Pipet |
Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free | |
Sterile | |
0.5 mL | |
100/Cs., 25/Pk., 4 Packs/Cs. | |
Individually Wrapped, paper-plastic wrap | |
50 mL | |
Single-use |