missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Tubing

Product Code. 11741706
Change view
Click to view available options
Diameter (Metric) Inner:
1.5 mm
2 mm
3 mm
5 mm
6 mm
7 mm
8 mm
Diameter (Metric) Outer:
3 mm
4 mm
6 mm
8 mm
10 mm
12 mm
Overall Length (Metric):
10 m
25 m
50 m
Unit Size:
25m
50m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) unitSize
11741706 1.5 mm 3 mm 50 m 50m
15640191 3 mm 6 mm 10 m 50m
10256454 2 mm 4 mm 50 m 50m
11791706 5 mm 8 mm 10 m 25m
15650191 5 mm 10 mm 10 m 25m
11701716 6 mm 10 mm 25 m 25m
13190793 7 mm 10 mm 10 m 25m
13130803 8 mm 12 mm 25 m 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11741706 Supplier Saint Gobain Life Sciences Supplier No. 760110
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.

  • Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
  • Meets FDA and BfR positive lists as well as food grade tests according to EC directives
  • This CE marked tubing is a non-invasive medical device
  • May be used for contact up to 29 days
  • Peroxide-cured silicone
  • Biological neutrality
  • FDA/BfR
  • US and European Pharmacopoeia
  • Temperature resistance -50 to +200°C
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA Compliant (Food), USP Class VI, BFR, European Pharmacopoeia
Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.5 mm
Material Silicone
Diameter (English) Outer 0.12 in.
Diameter (Metric) Outer 3 mm
Overall Length (English) 164 ft.
Overall Length (Metric) 50 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.8 mm
For Use With (Application) Pharmaceutical, biotechnology, transfer of aqueous media
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Color Transparent
Flexibility Flexible
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.