missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Tubing

Produktkod. 13130803
Change view
Klicka för att se tillgängliga alternativ
Diameter (Metric) Inner:
1.5 mm
2 mm
3 mm
5 mm
6 mm
7 mm
8 mm
Diameter (Metric) Outer:
3 mm
4 mm
6 mm
8 mm
10 mm
12 mm
Overall Length (Metric):
10 m
25 m
50 m
Förpackningsstorlek:
25m
50m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Förpackningsstorlek
13130803 8 mm 12 mm 25 m 25m
11741706 1.5 mm 3 mm 50 m 50m
15640191 3 mm 6 mm 10 m 50m
10256454 2 mm 4 mm 50 m 50m
11791706 5 mm 8 mm 10 m 25m
15650191 5 mm 10 mm 10 m 25m
11701716 6 mm 10 mm 25 m 25m
13190793 7 mm 10 mm 10 m 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 13130803 Leverantör Saint Gobain Life Sciences Leverantörsnummer 760650
In Stock
Lägg i varukorgen
Edge
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.

  • Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
  • Meets FDA and BfR positive lists as well as food grade tests according to EC directives
  • This CE marked tubing is a non-invasive medical device
  • May be used for contact up to 29 days
  • Peroxide-cured silicone
  • Biological neutrality
  • FDA/BfR
  • US and European Pharmacopoeia
  • Temperature resistance -50 to +200°C
TRUSTED_SUSTAINABILITY

Specifikationer

Certifications/Compliance FDA Compliant (Food), USP Class VI, BFR, European Pharmacopoeia
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material Silicone
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Overall Length (English) 82 ft.
Overall Length (Metric) 25 m
Thickness (English) 0.08 in.
Thickness (Metric) 2 mm
For Use With (Application) Pharmaceutical, biotechnology, transfer of aqueous media
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Color Transparent
Flexibility Flexible
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Tubing
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.