missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Syringes for Single Use

Product Code. 15889152 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
60 mL
Connection Type:
Leur Slip
Luer Lock
Unit Size:
Pack of 100
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Connection Type Unit Size
15889152 20 mL Luer Lock Pack of 50
15849152 1 mL Luer Lock Pack of 100
17171936 1 mL Luer Lock Pack of 100
15859152 3 mL Luer Lock Pack of 100
15869152 5 mL Luer Lock Pack of 100
15879152 10 mL Luer Lock Pack of 100
15899152 60 mL Luer Lock Pack of 50
15889142 1 mL Leur Slip Pack of 100
17161936 1 mL Leur Slip Pack of 100
15899142 3 mL Leur Slip Pack of 100
15809152 5 mL Leur Slip Pack of 100
15819152 10 mL Leur Slip Pack of 100
15829152 20 mL Leur Slip Pack of 50
15839152 60 mL Leur Slip Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Product Code. 15889152
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Manual syringe without needle for research purposes only. Suitable for use with syringe filters

  • GAMMA sterilization
  • Sterile
  • Individually wrapped in a paper/plastic blister pack

Warranty

5 Years

Specifications

Diameter (Metric) Inner 19.20 mm
Product Type Luer-Lock
Volume (Metric) 20 mL
Connection Type Luer Lock
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.