missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Ecotainer™ Sterile Water for Irrigation

Product Code. 15162055
Change view
Click to view available options
Volume (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15162055 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15162055 Supplier B Braun™ Supplier No. 0082479E
  • ONLINE EXCLUSIVE PRICE
    33.36 €
    19.12 € / Pack of 1
    Save 14.24 €
    42% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Contains water for injection. B Braun™ Ecotainer™ Sterile Water for Irrigation rinses and irrigates surgical incisions, cleanses wounds and burns.

  • Ergonomically shaped bottle
  • Constant flow with large stream
  • Cap closure included
  • Irrigation water is sterile and endotoxin-free
  • Net weight: 1.1 kg
  • Gross weight: 1.2 kg

Specifications

Product Type Sterile Water
Volume (Metric) 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.