missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Powder Lance Samplers

Product Code. 16602824 Shop All SP Scienceware Products
Change view
Click to view available options
Capacity (Metric):
75 mL
125 mL
200 mL
Length (Metric):
40 cm
60 cm
95 cm
Unit Size:
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) unitSize
16602824 75 mL 40 cm Pack of 20
16612824 125 mL 60 cm Pack of 20
16622824 200 mL 95 cm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16602824 Supplier Bel-Art™ Supplier No. F369740420
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A simple puncture, rotate, and withdraw motion allows cross sectional sampling of non-flowing, bulk powders. Available in three lengths.

  • Open blade works well with sticky, cohesive powders
  • Rounded edges help hold sample in place
  • Made from FDA and EU conforming materials
  • Safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) lance is heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Powder Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 2.5 oz.
Capacity (Metric) 75 mL
Disposable Single-use
Sterility Sterile
Quantity 20/Pk.
Length (English) 15.75 in.
Length (Metric) 40 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.