missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Open blade works well with sticky, cohesive powders
- Rounded edges help hold sample in place
- Made from FDA and EU conforming materials
- Safe for food, drug and cosmetic use
- High density polyethylene (HDPE) lance is heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Product Type | Powder Sampler |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 6.8 oz. |
| Capacity (Metric) | 200 mL |
| Disposable | Single-use |
| Sterility | Sterile |
| Quantity | 20/Pk. |
| Length (English) | 37.5 in. |
| Length (Metric) | 95 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?