missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Powder Thief

Product Code. p-7184378 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
20 mL
Length (Metric):
50 cm
100 cm
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 16672824

Brand: Bel-Art™ F378740001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Powder Thief is available in two lengths and four tip volumes and easily samples from targeted locations within bulk powders.

  • Used by pharmaceutical, food, cosmetic and chemical companies.
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 20/Pk.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 1 mL
Product Type Powder Sampler
Length (English) 19.75 in.
Material HDPE
Length (Metric) 50 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.