missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ 13.5mL Centrifuge Tubes
Click to view available options
Closure Type:
Non-wadded Cap
Wadded Cap
Sterility:
Sterile
No. per Case:
450
Product Type:
Conical Base Tube
Round Base Tube
Unit Size:
Pack of 450
Beschreibung
Thermo Scientific™ Sterilin 13.5mL Centrifuge Tubes are offered in a wide range of styles for various applications. Tubes are polystyrene with polyethylene cap.
- Manufactured from virgin polystyrene
- Recommended RCF 3,200 × g in suitably balanced rotors
- Molded graduation marks at 5 and 10mL
- Wadded or nonwadded cap
- Supplied nonsterile
- Available as both round and conical base
Spezifikation
Spezifikation
| Closure Color | Red |
| Capacity (Metric) | 13.5 mL |
| Material | Polystyrene |
| No. per Case | 450 |
| Sterility | Sterile |
| Shape | Conical, Round |
| Length (Metric) | 110 mm |
| Bottom Shape | Conical, Round |
| Closure Type | Wadded Cap |
| Diameter (Metric) | 16 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur