missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ BenchGuard
Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard.
138.00 € - 514.00 €
Specifications
Product Type | Bench Guard |
---|---|
Length (English) | 1.607612 ft. |
Width (Metric) | 0.49 m |
Product Code | Brand | Description | Absorbancy | Width (Metric) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Absorbancy | Width (Metric) | Quantity | Price | Quantity & Availability | ||
11359183
|
Thermo Scientific™
BG50 |
BenchGuard | 400 mL/m2 | 0.49 m | 1 x 50m Roll |
414.00 €
Each |
In Stock
Log in to see stock. |
||
11952568
|
Thermo Scientific™
BG60/100 |
BenchGuard | 400 mL/m2 | 0.49 m | 100 x Sheets |
201.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
11389183
|
Thermo Scientific™
BG50E |
BenchGuard Extra | 800 mL/m2 | 0.49 m | 1 x 50m Roll |
514.00 €
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||
11399183
|
Thermo Scientific™
BG60E |
BenchGuard Extra | 800 mL/m2 | 0.49 m | 50 x Sheets |
138.00 €
50 sheets |
In Stock
Log in to see stock. |
||
Description
Protect benches and other surfaces against liquid spills with the highly absorbent Thermo Scientific™ Sterilin™ BenchGuard. Absorbent liner also provides a cushion for glassware when accidentally dropped on benchtop.
- Available in both 400mL/m2 and 800mL/m2absorption capacities
- Plastic coated on one side to prevent soak through
- Available in roll or sheet form
- Rolls supplied in easy to use dispenser packs
Specifications
Bench Guard | |
1.607612 ft. | |
0.49 m |