Learn More
Thermo Scientific™ Sterilin™ Black and White Microtiter™ Plates
Perform both fluorescence work and bioluminescence studies with 96-well Thermo Scientific™ Sterilin™ Black and White Microtiter™ plates.
Brand: Thermo Scientific™ 611F96WT
Code : 56
Additional Details : Weight : 2.32200kg
Description
Perform both fluorescence work and bioluminescence studies with 96-well Thermo Scientific™ Sterilin™ Black and White Microtiter™ plates. Supplied with no lid; if required, the 642000 lid is a suitable fit.
- Black 96-well plates are ideal for fluorescence work where the black pigment prevents «cross-talk« between the wells — the low background fluorescence minimizes light scattering
- White 96-well plates are ideal for bioluminescence studies where the pigment aids reflectivity and sensitivity
- SBS compliant, ensuring suitable fit with all automation
- Manufactured from virgin polystyrene
- Supplied nonsterile, providing a medium binding surface
- Chimney well design to help reduce contamination
Ordering Alerts:
Supplied without a lid; if required, the 642000 lid is a suitable fit.
Specifications
Standard | |
8 x 12 | |
White | |
Polystyrene | |
Non-sterile | |
Flat Bottom (F-well) | |
5 |
White 96-well plate, Flat bottom | |
50 Cases, 5 Pk. | |
Microplate | |
96 | |
Non-treated | |
50 | |
50/Pk. |